Myton Shipping Container and Site Box SC-4524-1 No Casters - 45"L x 22"W x 31"H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Myton Shipping Container and Site Box SC-4524-1 No Casters - 45"L x 22"W x 31"H, Yellow

Item #: WB238029YL

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $567.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shipping Container and Job Site Box
without Casters

Stores and transports for material handling, and workshop applications. FDA approved, moisture and chemical resistant material has 14 gauge steel reinforcing frame and a 3/4" thick painted plywood base. Attached hinged lid has 2 padlockable twist latches (locks sold separately) and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. Stacking capacity 800 lbs.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES31
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS850
    • ASSEMBLYAssembled
    • BRANDMyton Industries
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • MANUFACTURERS PART NUMBERSC-4524-1YL
    • TYPEShipping Container and Site Box without Casters
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPContainers
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
54.205.173.230:46