Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 28932h277 32 Watt Springlamp 277v Mog Base- Cfl - Pkg Qty 48
See all 112 items in product family

Tcp 28932h277 32 Watt Springlamp 277v Mog Base- Cfl - Pkg Qty 48

Item #: WBB238791

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 48

Price: $1,032.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
The 32w Springlamp uses 75% less energy than a 125 watt incandescent equivalent and lasts 10 times longer. Mogul base. 277V only.

Product Specifications

    • LENGTH INCHES6.6
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCP
    • KELVIN2700
    • LUMENS2200
    • MANUFACTURERS PART NUMBER28932H277
    • PACKAGE QUANTITY48
    • SHAPESpring Lamp
    • TYPEFluorescent
    • VOLTAGE277
    • WATTAGE32
    • DIMMABLENo
    • DIAMETER INCHES2.8
    • INCANDESCENT EQUIVALENT (WATTS)125
    • AVG. LIFE (HOURS)10,000
    • START TYPEModified Rapid Start
    • COLOR TEMPERATURE2700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:23