Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 28942277 42 Watt Springlamp 277v Med Base- Cfl - Pkg Qty 48
See all 52 items in product family

Tcp 28942277 42 Watt Springlamp 277v Med Base- Cfl - Pkg Qty 48

Item #: WBB238825

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 48

Price: $708.00
Product Information
Customer Review
Product Q&A
The 42w Springlamp uses 75% less energy than a 150 watt incandescent equivalent and lasts 10 times longer. 277V only

Product Specifications

    • LENGTH INCHES7
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCPI
    • KELVIN2700
    • LUMENS2800
    • MANUFACTURERS PART NUMBER28942277
    • PACKAGE QUANTITY48
    • SHAPESpring Lamp
    • TYPEFluorescent
    • VOLTAGE277
    • WATTAGE42
    • INCANDESCENT EQUIVALENT (WATTS)150
    • DIMMABLENo
    • COLOR TEMPERATURE2700
    • DIAMETER INCHES2.8
    • START TYPEModified Rapid Start
    • AVG. LIFE (HOURS)10,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed