Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 58675 Tungsten Halogen 50t4q/Cl 12v T12 Bulb - Pkg Qty 40
See all 32 items in product family

Sylvania 58675 Tungsten Halogen 50t4q/Cl 12v T12 Bulb - Pkg Qty 40

Item #: WBB802805

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $523.60 Save up to 72%
$3.66 each

Sold in packages of 40

Price: $146.40
Product Information
Customer Review
Product Q&A
Tungsten Halogen Lamps are made for long lasting illumination life and dependability. Wide selection available to suit particular illumination requirement or application. 35 to 500 watts. 50 to 2000 average life hours. 2800 to 3200 Kelvins.

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEGY6.35
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN3000
    • LAMP NUMBER58675
    • LUMENS910
    • MANUFACTURERS PART NUMBER58675
    • PACKAGE QUANTITY40
    • SHAPET-12
    • VOLTAGE12
    • WATTAGE50
    • ANSI BASEGY6.35 Bipin
    • FINISHClear
    • APPROX INCAND EQUIV--
    • NOMINAL DIAMETER1.750
    • NOMINAL LENGTH1.750
    • MOL (LENGTH)1.750
    • AVERAGE RATED LIFE HOURS2000
    • CATEGORYTungsten Halogen
    • LAMP CODE50T4Q/CL 12V
    • ANSI CODE--
    • PACK TYPECarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!