Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 59017 Tungsten Halogen 50ar70/Sp8 12v Ar70 Bulb - Pkg Qty 10
See all 23 items in product family

Sylvania 59017 Tungsten Halogen 50ar70/Sp8 12v Ar70 Bulb - Pkg Qty 10

Item #: WBB802677

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $407.90 Save up to 50%
$20.50 each

Sold in packages of 10

Price: $205.00
Product Information
Customer Review
Product Q&A
These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.

Product Specifications

    • AVG. LIFE HOURS3000
    • BASECan DC Bay
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN3000
    • LAMP NUMBER59017
    • LUMENS--
    • MANUFACTURERS PART NUMBER59017
    • PACKAGE QUANTITY10
    • SHAPEAR-70
    • VOLTAGE12
    • WATTAGE50
    • FINISHReflector
    • PACK TYPECarton
    • ANSI BASEBA15d Double Contact Bayonet
    • LAMP CODE50AR70/SP8 12V
    • NOMINAL LENGTH1.97
    • NOMINAL DIAMETER1.97
    • MOL (LENGTH)1.97
    • CATEGORYTungsten Halogen
    • ANSI CODE--
    • APPROX INCAND EQUIV--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:24