Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000482 Fbx, Jpd120v-650wcf, T5, 650 Watts, 100 Hours  Bulb
See all 71 items in product family

Ushio 1000482 Fbx, Jpd120v-650wcf, T5, 650 Watts, 100 Hours Bulb

Item #: WBB262387

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($280.25)

Price: $14.75
Product Information
Customer Review
Product Q&A
FBX, JPD120V-650WCF, T5, 650 watt, 120volt, 100 hour rated bulb with R7S-18 base.

Product Specifications

    • COLOR FINISHFROST
    • AVG. LIFE HOURS100
    • BALLAST TYPE--
    • BASER7s-18
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERFBX, JPD120V-650WCF
    • LIGHT COLORFrosted
    • LUMENS16000
    • MANUFACTURERS PART NUMBER1000482
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPET-5
    • TYPEProjector
    • VOLTAGE120
    • WATTAGE650
    • FILAMENTCC-8
    • CANDLE--
    • BURN POSITIONANY
    • ANSI BASER7S-18
    • FILLHAL
    • LAMP CODEFBX, JPD120V-650WCF
    • COVERNO
    • BEAM ANGLE--
    • MAXIMUM OVERALL LENGTH (MM)80.3
    • ENVELOPE DIAMETER (IN)--
    • OZONE FREE--
    • ENVELOPE DIAMETER (MM)15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:23