Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Halogen Bulbs (714)
Remove
Ushio 1001030 FSB, JDR120V-75WL/M/E17, MR16, 75 Watts, 2000 Hours
Remove

      Items
Ushio 1001030 FSB, JDR120V-75WL/M/E17, MR16, 75 Watts, 2000 Hours Ushio 1001030 FSB, JDR120V-75WL/M/E17, MR16, 75 Watts, 2000 Hours


Ushio 1001030 FSB, JDR120V-75WL/M/E17, MR16, 75 Watts, 2000 Hours
Ushio 1001030 FSB, JDR120V-75WL/M/E17, MR16, 75 Watts, 2000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261826
Price: $13.50 ea.
(Sold in pkg of 10, $135.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1001030 FSB, JDR120V-75WL/M/E17, MR16, 75 Watts, 2000 Hours FloodSucker Bulb Changer        
 
select
   

Ushio 1001030 FSB, JDR120V-75WL/M/E17, MR16, 75 Watts, 2000 Hours

FloodSucker Bulb Changer

   
Total for 2 items is $242.50

Product Information
Product Q&A
Write A Review

FSB, JDR120V-75WL/M/E17, MR16, 75 watt, 120volt, 2000 hour rated bulb with E17 base.

USHIO has developed a unique line-voltage MR-16 lamp line that offers halogen and Krypton-filled 120 volt lamps with a 2-inch dichroic-coated reflector. These lamps are ideal for base up applications such as curio cabinets and display cases.

    Features
  • Only for Use in Approved Halogen Fixtures
  • 2 inch Dichroic Coated Reflector
  • Line Voltage - 120 Volts
  • Operate Base Up
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 2000
BALLAST TYPE --
BASE E-17 (Intermediate)
BRAND Ushio
CRI --
KELVIN 3000
LAMP NUMBER FSB, JDR120V-75WL/M/E17
LUMENS --
MANUFACTURERS PART NUMBER 1001030
MAXIMUM OVERALL LENGTH (IN.) 3
PACKAGE QUANTITY 10
SHAPE MR16
TYPE Halogen
VOLTAGE 120
WATTAGE 75
ENVELOPE DIAMETER (MM) 50.7
ENVELOPE DIAMETER (IN) 2
ANSI BASE E-17 (Intermediate)
LAMP CODE FSB, JDR120V-75WL/M/E17
MAXIMUM OVERALL LENGTH (MM) 75
OZONE FREE YES
BEAM ANGLE 24
BURN POSITION BD
CANDLE 1800
FILL HAL
FILAMENT CC-8
COVER NO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)