Specialty Bulbs
Average Life
Wattage
Voltage
Type
Base
Length
Width
Height
Color
Price
Ushio 1003153 Hpl-750/115x+, Js115v-750wx, T6, 750 Watts, 1500 Hours Bulb - Pkg Qty 10
Wattage
750 W
Average Life
1500 hr
Package Quantity
10
Base
Medium Bi-Pin Heat Sink (G9.5)
Wattage
150 W
Average Life
200 hr
Package Quantity
10
Base
GX5.3
Wattage
54 W
Average Life
20000 hr
Package Quantity
4
Base
Miniature Bi-Pin (G5)
Wattage
15 W
Average Life
8000 hr
Package Quantity
20
Base
Med Bi-Pin (G13)
Average Life
100000 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Shape
T4
Wattage
26.88 W
Average Life
1200 hr
Package Quantity
10
Base
W3x16q (Plastic Wedge)