Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto 30"W Modular Cabinet 10 Drawers w/Dividers, 59"H, No Lock-Textured Regal Blue

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Equipto 30"W Modular Cabinet 10 Drawers w/Dividers, 59"H, No Lock-Textured Regal Blue

Item #: WBB527533

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,043.46 Save up to 34%
Price: $ 2,003.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto 30"W Modular Cabinet 10 Drawers w/Dividers, 59"H, No Lock-Textured Regal Blue

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES59
    • ASSEMBLYAssembled
    • BRANDEquipto®
    • COLOR FAMILYBlue
    • COLOR FINISHTextured Regal Blue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY10
    • DRAWER QUANTITY (DRAWER HEIGHT)3(3") C Type, 3(4-1/2") E Type, 2(6") G Type, 1(7-1/2") S Type, 1(12") L Type
    • LOCK TYPENo Lock
    • MANUFACTURERS PART NUMBER4424-01-BL
    • PACKAGE QUANTITY1
    • TYPEDrawers With Dividers
    • WEIGHT LBS567.30
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!