Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

"Shown with Casters & Drawer, Image is an Example"

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Sovella ESD Drawer Cabinet 75/56, 4 Drawer, (2) 3-15/16", (2) 5-7/8"

Item #: WBB862013

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $820.00
Add to list
Product Information
Product Q&A
Accessories
Sovella ESD Drawer Cabinet 75/56, 4 Drawer, (2) 3-15/16", (2) 5-7/8"

Choose from two frame heights: 22" or 26", with base for a stand alone solution or with casters for a mobile version. All the drawer units have central locking. Under Surface Mounted Unit.

Product Specifications

  • WIDTH INCHES29-1/2
  • DEPTH INCHES20-1/2
  • HEIGHT INCHES22-1/16
  • CAPACITY LBS330
  • COLOR FINISHGrey-35 (ESD Protected)
  • ASSEMBLYAssembled
  • BRANDSovella®
  • CONSTRUCTIONSteel
  • DRAWER CAPACITY LBS132
  • DRAWER OPENING100%
  • DRAWER QUANTITY4
  • DRAWER QUANTITY & HEIGHT(2) 3-15/16", (2) 5-7/8"
  • MANUFACTURERS PART NUMBER60835102
  • PACKAGE QUANTITY1
  • SERIES75/56
  • STYLEDrawer Unit, Under Surface Mounted Unit
  • TYPEDrawer Unit
  • WEIGHT LBS131
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.