Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, Aerosol - TF22020 - Pkg Qty 12
See all 25 items in product family

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, Aerosol - TF22020 - Pkg Qty 12

Item #: WBB173494

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 12

Price: $103.20
Product Information
Customer Review
Product Q&A
Accessories
Tri-Flow® Synthetic Food Grade Grease is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants. The product can be used in numerous applications and therefore reduces the need to stock specialized greases.

  • Twice as much load-carrying capacity as the leading food grade grease (based on Timkin OK load tests)
  • Nearly 50% more P.T.F.E. than other leading food grade P.T.F.E lubricants
  • Wide temperature range: -10°F to 400°F
  • Compatible with most rubbers and plastics; excellent for "O" rings
  • Pure synthetic for added durability and long-lasting performance
  • Kosher approved
  • Waterproof, non-staining
  • N.L.G.I Grade 2


Recommended Uses: Gaskets and "O" rings, pump bearings, brushings, can seamers, conveyors, electric motors, pool equipment, slides, sterilizer chains, universal joints, water filters and valves.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTri-Flow
    • MANUFACTURERS PART NUMBERTF22020
    • PACKAGE QUANTITY12/Case
    • SIZE16 oz. Aerosol
    • TYPESynthetic Food Grade Grease
    • NSF RATINGH1
    • NLGI GRADE2
    • PACKAGING TYPEAerosol
    • ISO GRADE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:60