Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Flow Industrial Lubricant, 4 oz. Aerosol Can - TF20009 - Pkg Qty 12
See all 11 items in product family

Tri-Flow Industrial Lubricant, 4 oz. Aerosol Can - TF20009 - Pkg Qty 12

Item #: WBB49985

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.50 each

Sold in packages of 12

Price: $54.00
Product Information
Customer Review
Product Q&A
Accessories
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms.
  • Penetrates inaccessible areas to displace contaminants
  • Effective from -60°F to 475°F
  • Keeps equipment running longer
  • Reduces costly breakdowns caused by worn and dirty parts
Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and socket joints, control cables, conveyors, cutting tools, drive chains, electric power tools, gears, glides, hinges, linkages, precision tools, rollers, taps, dies and valves.

Documents

Documents are in PDF format

Product Specifications

    • COLORN/A
    • BRANDTri-Flow
    • DESCRIPTIONIndustrial Lubricant
    • MANUFACTURERS PART NUMBERTF20009
    • PACKAGE QUANTITY12/Case
    • SIZE4 oz. Aerosol
    • NSF RATINGH2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:25