Dampers
Dampers control or dampen a system's flow of air, gas, or liquid flow through heating and cooling systems, such as HVAC systems. They regulate the flow rate, pressure, or temperature of the fluid passing through a duct, pipe, or other passageways. Dampers are made from durable materials and are commonly used in HVAC, energy management, automotive, and aerospace applications.
Finish
Length
View All Length
Mounting Location
Width
View All Width
Depth
View All Depth
Material
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 16 Business Days
Diameter
36 in
Width
36 in
Height
36 in
Depth
10-1/4 in
Compare
1
1
Ships in 16 Business Days
Diameter
48 in
Width
48 in
Height
48 in
Depth
10-1/4 in
Compare
1
1
Ships in 16 Business Days
Diameter
12 in
Width
12 in
Height
12 in
Depth
9 in
Compare
1
1
Ships in 16 Business Days
Width
63 in
Height
63 in
Depth
10-1/4 in
Material
Galvanized Steel
Compare
1
1
Ships in 16 Business Days
Diameter
20 in
Width
19-3/4 in
Height
19-3/4 in
Depth
2 in
Compare
1
1
Ships in 10 Business Days
Diameter
14 in
Width
14 in
Length
14 in
Material
Steel