Blower Wheels
Blower wheels are integral components in HVAC systems, facilitating efficient airflow and ventilation. Replacement blower wheels are available in single or double-inlet designs and are crafted from durable materials to ensure longevity and optimal performance. HVAC blower wheels are crucial for directing and circulating air in heating, cooling, and ventilation units, playing a vital role in maintaining comfortable environments in commercial and industrial settings.
Width
View All Width
Material
Price
View All Price
Most Relevant
Compare
Single Inlet Blower Wheel, 9-1/8" Dia., CCW, 1750 RPM, 1/2" Bore, 4-1/4"W, Galvanized
Model #: WBB879967
1
1
Ships in 2 Business Days
Diameter
9-1/8 in
Bore
1/2 in
Width
4-1/4 in
RPM
1750 rpm
Compare
1
1
Ships in 2 Business Days
Diameter
18-5/8 in
Bore
1-7/16 in
Width
18 in
RPM
1200 rpm
Compare
1
1
Ships in 2 Business Days
Diameter
13-3/16 in
Bore
1-7/16 in
Width
12-5/8 in
RPM
1800 rpm
Compare
1
1
Ships in 2 Business Days
Diameter
18-5/8 in
Bore
1 in
Width
18 in
RPM
1200 rpm
Compare
1
1
Ships in 2 Business Days
Diameter
10-5/8 in
Bore
5/8 in
Width
10-5/8 in
RPM
2100 rpm
Compare
Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 8-3/8" Dia., 3-3/4"W
Model #: WBB879494
1
1
Ships in 2 Business Days
Diameter
8-3/8 in
Bore
1/2 in
Width
3-3/4 in