Roof Ventilators
Length
Height
Color
Price
CFM
500 CFM
Fan Diameter
15 in
Voltage
115 V
Horsepower
1/30 HP
CFM
830 CFM
Fan Diameter
14 in
Voltage
115 V
Horsepower
1/10 HP
CFM
37000 CFM
Fan Diameter
48 in
Voltage
230 / 460 V
Horsepower
7-1/2 HP
Fantech 18" Roof Ventilator Direct Drive Downblast 5DDD18EB, 3/4 HP, 115/230V, 1 PH, 4030 CFM, ODP
CFM
4030 CFM
Fan Diameter
18 in
Voltage
115 / 230 V
Horsepower
3/4 HP
CFM
1160 CFM
Fan Diameter
16 in
Voltage
115 V
Horsepower
1/6 HP
Cool Attic® Roof Mount Power Attic Ventilator Aluminum Dome CX4000AABL Black 1600 CFM
CFM
1600 CFM
Fan Diameter
14 in
Height
9 in