Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MAYDAY Camp Axe, T26, W/Rubber Handle
See all 19 items in product family

MAYDAY Camp Axe, T26, W/Rubber Handle

Item #: WBB1038699

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($42.50)

Price: $8.50
Product Information
Customer Review
Product Q&A
MAYDAY Camp Axe, T26, W/Rubber Handle

Camp axe w/ rubber handle

Product Specifications

    • HEIGHT INCHES1
    • WIDTH INCHES6
    • LENGTH INCHES15
    • TYPECamp Axe
    • HANDLE LENGTH15"
    • MANUFACTURERS PART NUMBERT26
    • DESCRIPTIONCamp Axe, W/Rubber Handle
    • BRANDMayday Industries
    • HANDLE MATERIALRubber
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed