Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(922 Items)
Sub Category
Axes & Hatchets (63)
Remove
Camper's Axes, ESTWING E44A
Remove

      Items
Camper's Axes, ESTWING E44A Camper's Axes, ESTWING E44A


Camper's Axes, ESTWING E44A
Email This Page Printer Friendly Version
Camper's Axes, ESTWING E44A
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB325694
List Price $61.04    Save 12%
Price: $53.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

67001 16" CAMPERS AXE W/SHEATH FULL POLISH

Estwing's Camper's Axe is forged in one piece steel with exclusive Shock Reduction Grip®, and it comes with an embossed leather sheath.
Product Specifications
CUTTING LENGTH 4"
HANDLE MATERIAL Steel/Nylon Vinyl
MANUFACTURER PART NUMBER E44A
WEIGHT LBS 2.90 lbs
BRAND Estwing
OVERALL LENGTH 16"
MATERIAL Steel/Nylon Vinyl
HEAD MATERIAL Steel
HANDLE LENGTH 16"
TYPE Camp Axe


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fireman's Axe, 1214700

Fireman's Axe, 1214700

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)