Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carpenter's Hatchets, ESTWING E3-2H

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Carpenter's Hatchets, ESTWING E3-2H

Item #: WBB325892

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Product Q&A
62421 CARPENTERS HATCHETW/NYLON/VIN
  • Shock reduction cushion grip

Product Specifications

    • MANUFACTURERS PART NUMBERE3-2H
    • BRANDEstwing
    • HANDLE LENGTH13"
    • MATERIALSteel/Nylon Vinyl
    • HANDLE MATERIALSteel/Nylon Vinyl
    • CUTTING LENGTH3 5/8"
    • WEIGHT LBS2-3/16
    • TYPECarpenter's Hatchet
    • HEAD MATERIALSteel
    • OVERALL LENGTH13"

Customers Who Viewed This Also Viewed