Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher® 19145 Bucket Lift

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Swisher® 19145 Bucket Lift

Item #: WBB1308742

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Customer Review
Product Q&A
Swisher® 19145 Bucket Lift

Swisher® Made in the USA Bucket Lift! Now lift over ONE TON (up to 3,000 lbs.) of heavy, bulky, difficult to lift and move "stuff" with ease! The "Bucket Lift" works in conjunction with any end loader "bucket" that is rated to handle loads up to 3,000 lbs. The Bucket Lift fits bucket edges up to 15/16" in thickness. The Swisher® Bucket Lift is laser cut from solid 3/8" thick steel plate that is reinforced by 1/4" steel tubing for incredible strength and durability. It weighs only 12.5 lbs. despite the fact it is made of solid - reinforced steel. The Swisher® Bucket Lift is a dynamo in a compact package. Take one item on your "tools I would love to have" off your Bucket List!!! Get the new Swisher® Bucket Lift and go lift something heavy!

Product Specifications

    • WEIGHT LBS12.5
    • MANUFACTURERS PART NUMBER19145
    • WIDTH INCHES5
    • COLOR FINISHYellow
    • LENGTH INCHES8.25
    • DESCRIPTIONBucket Lift
    • BRANDSwisher®
    • HEIGHT INCHES5.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:60