Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Razor-Back® 76125 10-Oval Tine Ensilage Fork w/ D-Grip

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Razor-Back® 76125 10-Oval Tine Ensilage Fork w/ D-Grip

Item #: WBB393535

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Razor-Back® 76125 10-Oval Tine Ensilage Fork w/ D-Grip

The Razor-Back® ensilage fork is used for transferring manure, mulch, and other loose material. The heavy-duty, 10 tine forged head is mounted to a 30-inch hardwood handle with steel D-grip for strength and durability. Great tool for picking or cleaning up manure, hay straw, or barley.

Features
  • 10 tines
  • 1.5-inch tine spacing
  • 30-inch North American ash handle
  • Forged steel head

Product Specifications

    • HEAD MATERIALForged Steel
    • HANDLE MATERIALNorth American Ash
    • BRANDRazor-Back®
    • MANUFACTURER PART NUMBER76125
    • TYPEEnsilage Fork
    • HEAD WIDTH15-5/16"
    • HANDLE LENGTH30"
    • HEIGHT INCHES46-3/4
    • TINES QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:64