Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(925 Items)
Sub Category
Pruning & Cleanup (83)
Remove
Wheelbarrow Handles, JACKSON PROFESSIONAL TOOLS 2018400
Remove

      Items
Wheelbarrow Handles, JACKSON PROFESSIONAL TOOLS 2018400 Wheelbarrow Handles, JACKSON PROFESSIONAL TOOLS 2018400


Wheelbarrow Handles, JACKSON PROFESSIONAL TOOLS 2018400
Wheelbarrow Handles, JACKSON PROFESSIONAL TOOLS 2018400
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB326649
Price: $14.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Heavy-Duty 60" Wood Universal Replacement Handle For Wheel Barrows
(1 Handle)


Heavy duty hardwood wheelbarrow replacement handles are undrilled, allowing them to be customized to fit most wheelbarrows. Tough, seal-coat finish provides added durability.

Features:
  • Heavy-duty hardwood handle
  • Undrilled to allow for customized fit
  • Seal coated for long life
  • 60 inch long
  • Single Handle
Product Specifications
BRAND Jackson Professional Tools
COLOR FINISH --
HANDLE LENGTH 60"
WIDTH INCHES 1-3/4
MATERIAL Wood
MANUFACTURER PART NUMBER 2018400
WEIGHT LBS 28.80
CAPACITY VOLUME --
WHEEL QUANTITY --
TRAY TYPE --
TYPE Handle, Non-Drilled


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

From $16.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)