Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle™ Shovels, JACKSON PROFESSIONAL TOOLS 1554300

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Eagle™ Shovels, JACKSON PROFESSIONAL TOOLS 1554300

Item #: WBB326276

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.30 Save up to 12%
Qty Price
1 $14.00 ea.
2 $10.25 ea.
3+ $9.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
SIZE 2 EAGLE ROUND POINTSHOVEL LONG HANDLE

Product Specifications

    • BLADE WIDTH8-1/4"
    • WEIGHT LBS3-7/8
    • BLADE TYPEOpen-Back
    • BLADE LENGTH11"
    • DESCRIPTIONRound Point Shovel
    • BLADE MATERIALSteel
    • BRANDJackson® Professional Tools
    • BLADE TIP SHAPERound Point
    • HANDLE MATERIALWhite Ash
    • HANDLE LENGTH46"
    • BLADE NUMBER#2
    • MANUFACTURER PART NUMBER1554300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!