Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Point Shovel w/Crimp Collar and Poly D-Grip, UNION TOOLS 43516
See all 33 items in product family

Round Point Shovel w/Crimp Collar and Poly D-Grip, UNION TOOLS 43516

Item #: WBB393533

Sold By: globalindustrial.com

Available on or around 06/13/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $27.95 ea.
4-11 $22.75 ea.
12+ $20.00 ea.
Product Information
Customer Review
Product Q&A
Round Point Shovel w/Crimp Collar and Poly D-Grip, UNION TOOLS 43516

Union Tools is one of the most trusted names in lawn and garden tools. This shovel is of outstanding quality and designed for medium- to heavy-duty jobs. A heavy duty blade combines with a hardwood handle and steel/wood D-grip to produce an exceptional digging tool.

Features:
  • #2 carbon steel blade, (8.5-inches by 11.5-inches)
  • Forward turned-step for secure foot placement
  • 28-inch North American hardwood handle
  • Steel and wood D-grip for added leverage and control


Product Specifications

    • BLADE LENGTH11-1/2"
    • BLADE WIDTH8-1/2"
    • BRANDUnion Tools®
    • HANDLE LENGTH28"
    • HEIGHT INCHES5.75
    • WIDTH INCHES8.5
    • HANDLE MATERIALNorth American Ash
    • BLADE NUMBER#2
    • LENGTH INCHES40.5
    • TYPEShovel
    • BLADE TIP SHAPERound Point
    • MANUFACTURER PART NUMBER43516
    • DESCRIPTIONRound Point Shovel
    • BLADE MATERIALCarbon Steel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Shovel

Your review: Solid feel, durable

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!