Hex Key Sets
Ballend
Length
Color
Price
Color
Black
Set Size Range
3/32"-3/8"
Number of Pieces
10
Case/Stand/Pouch Included
None
Color
Black
Set Size Range
5/64"-1/4"
Number of Pieces
9
Case/Stand/Pouch Included
None
Color
Assorted
Set Size Range
.050"-3/8", 1.5MM-10MM
Number of Pieces
34
Case/Stand/Pouch Included
Case
Color
Black
Set Size Range
1/16"-3/8", 1.5MM-10MM
Number of Pieces
26
Case/Stand/Pouch Included
Case
Color
Assorted
Set Size Range
.050"-3/8"
Number of Pieces
22
Case/Stand/Pouch Included
None
Sunex Tools® 26 Pieces SAE & Metric Ball End Long Arm Hex Key Set, 0.05"-3/8", 2mm-10mm
Color
Black
Set Size Range
1/16"-3/8", 1.5MM-10MM
Number of Pieces
26
Case/Stand/Pouch Included
Case