Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Hex Key Sets

Hex key sets contain a range of hex key sizes designed for various applications, from assembling furniture to fine-tuning machinery. Hex keys, also known as allen wrenches, are hand tools used to fasten and loosen bolts and screws designed with hexagonal sockets in their heads. Hex Keys are traditionally L-shaped, but can come with T-shaped handles, and are built of steel with a corrosion-resistant coating for added longevity. They are useful tools for any commercial or industrial use.
24 Results

Availability

Special Price

Brand

Type

View All Color
24 Results
Compare
BESTSELLER
1
1
$61.95
Ships within 1 Business Day

Color

Black

Set Size Range

3/32"-3/8"

Number of Pieces

10

Case/Stand/Pouch Included

None

Compare
1
1
$7.80
Ships within 1 Business Day

Color

Black

Set Size Range

5/64"-1/4"

Number of Pieces

9

Case/Stand/Pouch Included

None

Compare
1
1
$40.95
Ships within 1 Business Day

Color

Assorted

Set Size Range

.050"-3/8", 1.5MM-10MM

Number of Pieces

34

Case/Stand/Pouch Included

Case

Compare
1
1
$23.50
Ships in 5 Business Days

Color

Black

Set Size Range

1/16"-3/8", 1.5MM-10MM

Number of Pieces

26

Case/Stand/Pouch Included

Case

Compare
BESTSELLER
1
1
$44.95
Ships within 1 Business Day

Color

Assorted

Set Size Range

.050"-3/8"

Number of Pieces

22

Case/Stand/Pouch Included

None

Compare
New Product
1
1
$27.95
Ships in 5 Business Days

Color

Black

Set Size Range

1/16"-3/8", 1.5MM-10MM

Number of Pieces

26

Case/Stand/Pouch Included

Case