Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 74676 10mm Prohold Balldriver Screwdriver - Pkg Qty 2
See all 38 items in product family

Bondhus 74676 10mm Prohold Balldriver Screwdriver - Pkg Qty 2

Item #: WBB471249

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.60 each

Sold in packages of 2

Price: $15.20
Product Information
Customer Review
Product Q&A
Accessories
10mm ProHold Balldriver Screwdriver - 74676

ProHold® Balldriver® Screwdriver w/ProGuard™ Finish. Size: 10mm Length: 184mm.

Product Specifications

    • TIP SIZE10mm
    • HANDLE LENGTH184mm
    • INCH / METRIC / STAR Metric
    • SERIESProHold® Balldriver®
    • MANUFACTURERS PART NUMBER74676
    • PACKAGE QUANTITY2
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed