Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 32727 T27 Star L-Wrench - Short Arm - Pkg Qty 25
See all 16 items in product family

Bondhus 32727 T27 Star L-Wrench - Short Arm - Pkg Qty 25

Item #: WBB472059

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.16 each

Sold in packages of 25

Price: $29.00
Product Information
Customer Review
Product Q&A
Accessories
T27 Star L-wrench - Short Arm - 32727

Star Tip Star Key L-wrench w/ProGuard™ Finish. Short Arm. Bulk Qty of 25. Size: T27 Length: 3.2".

Product Specifications

    • TIP SIZET27
    • HANDLE LENGTH3-3/16
    • INCH / METRIC / STAR Star
    • EKLIND CROSS REFERENCE15827
    • MANUFACTURERS PART NUMBER32727
    • TYPEShort Arm
    • PACKAGE QUANTITY25
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed