Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 34560 T60 Stardriver Tool
See all 29 items in product family

Bondhus 34560 T60 Stardriver Tool

Item #: WBB471910

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.70
Product Information
Customer Review
Product Q&A
Accessories
T60 Stardriver Tool - 34560

Star Tip Screwdriver w/ProGuard™ Finish. Size: T60 Length: 7.3".

Product Specifications

    • TIP SIZET60
    • HANDLE LENGTH7-5/16
    • INCH / METRIC / STAR Star
    • MANUFACTURERS PART NUMBER34560
    • PACKAGE QUANTITY1
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed