Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 13313 5/16" Hex T-Handle - Pkg Qty 2
See all 18 items in product family

Bondhus 13313 5/16" Hex T-Handle - Pkg Qty 2

Item #: WBB471951

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 2

Price: $12.80
Product Information
Customer Review
Product Q&A
Accessories
5/16 Hex T-handle - 13313

Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 5/16" Length: 7.4".

Product Specifications

    • TIP SIZE5/16"
    • HANDLE LENGTH7-3/8
    • INCH / METRIC / STAR Inch
    • EKLIND CROSS REFERENCE61920
    • MANUFACTURERS PART NUMBER13313
    • PACKAGE QUANTITY2
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!