Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8-27 Taper Pipe - NPT - High Carbon Steel - Pkg Qty 3

1/8-27 Taper Pipe - NPT - High Carbon Steel - Pkg Qty 3

Item #: WBB223623

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.57 Save up to 18%
$4.25 each

Sold in packages of 3

Price: $12.75
Product Information
Customer Review
Product Q&A
  • Cuts internal threads in pipes
  • Nominal size of the tap is that of the pipe fitting being tapped
  • Tapered at a rate of 3/4" per foot
  • Ideal for pipe fittings


Product Specifications

    • PACKAGE QUANTITY3
    • NO. OF FLUTES4
    • MATERIALHigh Carbon Steel
    • DESCRIPTIONTaper Pipe
    • SIZE1/8-27 NPT
    • FOR USE WITHPipe Fittings
    • TAP POINT STYLEPlug Tap
    • BRANDIRWIN Tools®
    • MANUFACTURER PART NUMBER8202

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!