Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 20' Fiberglass Extension Ladder - 300 lb Cap. - FE322-0
See all 15 items in product family

Louisville 20' Fiberglass Extension Ladder - 300 lb Cap. - FE322-0

Item #: WB249152

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 209.95
Product Information
Customer Review
Product Q&A
Accessories
LOUISVILLE EXTENSION LADDERS
Fiberglass Type 1A 300 lb. Capacity
Features a quick latch rung lock design that easily secures fly and base sections when extended. Includes slip-resistant traction tread D-rungs made with tempered aluminum. Includes outside slide guides and non-marring molded rail end caps. Features 4 heavy-duty outside slide guides. Heavy duty plated steel swivel shoes have thick rubber tread for safety. Meets OSHA requirements and ANSI standards.

Product Specifications

    • HEIGHT FEET20
    • HEIGHT TO TOP STEP17
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFE322-0
    • MODEL249152
    • TYPE1A
    • WEIGHT LBS42
    • LADDER TYPEExtension Ladder
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM20"
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed