Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 32' Aluminum Extension Ladder - 300 lb Cap. - AE2232
See all 15 items in product family

Louisville 32' Aluminum Extension Ladder - 300 lb Cap. - AE2232

Item #: WB249157

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $359.95
Product Information
Customer Review
Product Q&A
Accessories
LOUISVILLE EXTENSION LADDERS
Aluminum – Type 1A – 300 lb. Capacity
Features a quick latch rung lock design that easily secures fly and base sections when extended. Includes slip-resistant traction tread D-rungs made with tempered aluminum. Includes outside slide guides and non-marring molded rail end caps. Features 4 heavy-duty outside slide guides. Heavy duty plated steel swivel shoes have thick rubber tread for safety.

Product Specifications

    • HEIGHT FEET32
    • HEIGHT TO TOP STEP29
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAE2232
    • MODEL249157
    • TYPE1A
    • WEIGHT LBS62
    • LADDER TYPEExtension Ladder
    • HEIGHT TO TOP STEP/PLATFORM32"
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:60