Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 40' Fiberglass Extension Ladder 250 lb. Cap - D6240-2
See all 32 items in product family

Werner 40' Fiberglass Extension Ladder 250 lb. Cap - D6240-2

Item #: WB942874

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $999.75 Save up to 36%
Price: $ 637.00
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS EXTENSION LADDER
Electrically non-conductive side rails. Slip-resistant traction tread D-rungs. Exclusive twist proof Alflo rung joint design. Durable rail shield bracket and shoe with slip resistant pad. Rugged gravity spring locks.

Product Specifications

    • HEIGHT FEET40
    • HEIGHT TO TOP STEP35
    • CAPACITY LBS300
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERD6240-2
    • MODEL942874
    • TYPE1
    • WEIGHT LBS92-1/2
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result