Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 13' Type 1A Telescoping Multiladder - MT-13

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Werner 13' Type 1A Telescoping Multiladder - MT-13

Item #: WB239110

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $302.25 Save up to 54%
Price: $139.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Telescoping Ladder - Folding Ladder
Type 1A - 300 lb. Capacity

Versatility makes this high quality telescoping ladder indispensable for painters, contractors, handymen, landscapers, decorators and homeowners. Quickly and easily converts from a stepladder to an extension ladder to a scaffold. Scaffold planks sold separately. It also configures for use in stairwells.

Ladder height adjusts with spring-loaded J-locks, and angle position adjusts with soft-touch push knobs. Uprights are generously flared at ladder ends for stability under load. Rungs are double riveted for durability and curved rails are easy to grip while climbing. Aluminum construction with professional grade hinges. Type 1A duty rating. ANSI and OSHA compliant. Total load capacity of this telescoping ladder is 300 lbs. (combined weight of user(s) and materials). .

Product Specifications

    • WIDTH INCHES16
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDWerner
    • CONSTRUCTIONAluminum
    • EXTENSION HEIGHT FEET7 to 11
    • MANUFACTURERS PART NUMBERMT-13
    • SCAFFOLD HEIGHT FEET1'-2'
    • STEP HEIGHT FEET3'-5'
    • STEP WIDTH INCHES16
    • WEIGHT LBS28
    • LADDER TYPEMulti-Use Ladder
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MT-13

Your review: Bought this ladder on sale at Home Depot. I absolutely love it.

Pros: Extremely well made. Light enough to move around. I feel secure on this ladder as it is so stable.

Cons: All my neighbors want to use it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!