Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 10' Type 1A Aluminum Step Ladder - 310
See all 4 items in product family

Werner 10' Type 1A Aluminum Step Ladder - 310

Item #: WB954406

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $483.50 Save up to 55%
Price: $ 217.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® 10' Type 1A Aluminum Step Ladder - 310

These Werner® aluminum ladders are Type 1A 300 lb. rated. Extra Heavy Duty typical uses: Industrial Construction, Building, Roofing and General Contracting. Includes Fiberglass tool tray top, Unique "H" spreader with hand grip on 4' and 6' ladders for easy one handed carry and close.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES67
    • HEIGHT TO TOP STEP10
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER310
    • QUANTITY STEPS10
    • WEIGHT LBS31
    • HEIGHT TO TOP STEP/PLATFORM96"
    • LADDER TYPEStep Ladder
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE96"-107"
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result