Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo XXR 4 Step Aluminum Folding Step Ladder - 8854-281

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hailo XXR 4 Step Aluminum Folding Step Ladder - 8854-281

Item #: WBB1022403

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $139.99 Save up to 31%
Price: $ 95.95
Product Information
Customer Review
Product Q&A
Accessories
Hailo XXR 4 Step Aluminum Folding Step Ladder - 8854-281

Aluminum safety ladder with multi-function tray ensures safety at an XXL size. Extendable rail for greater stability. XXL steps, broad, rounded, with non-slip ribbing, edge protection and an extra deep tread of 5 inches. Parking bays in the steps save on space when folded up. Multi-function tray for paint cans and tools. With bucket hook, cable clamp and extendable rail for firm grip. Aluminum platform with non-slip ribbing and hinge spreader. Safe, high-tech riveted rail-step joints. Slip-resistant feet. Maximum load capacity 330 Lbs. 4 steps. 10 year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES57-1/2
    • HEIGHT TO TOP STEP33"
    • CAPACITY LBS330
    • COLOR FINISHGray/Black/Red
    • ASSEMBLYAssembled
    • BRANDHailo
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER8854-281
    • QUANTITY STEPS4
    • STEP WIDTH INCHES5
    • TYPE2
    • WEIGHT LBS10.58
    • MAX WORKING HEIGHT102"
    • DESCRIPTIONXXR 4 Step Aluminum Folding Step Ladder
    • HEIGHT TO TOP STEP/PLATFORM32-7/10"
    • LADDER TYPEStep Ladder
    • STYLEXXR
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"