Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 12' Dual Access Fiberglass Step Ladder - 300 lb Cap. - FM1512
See all 11 items in product family

Louisville 12' Dual Access Fiberglass Step Ladder - 300 lb Cap. - FM1512

Item #: WB253905

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $341.95
Product Information
Customer Review
Product Q&A
Accessories
DUAL ACCESS FIBERGLASS STEP LADDERS
Type 1A - 300 lb. Capacity Each Side
Dual access step ladders allow access from either side making it ideal for two person jobs. Dual access step ladders allow 2 people to use ladder at same time. These fiberglass step ladders have a 300 lb. capacity per side for Type 1A performance. Louisville step ladders feature heavy gauge steel hinges and full channel fiberglass rail. Inside spreader braces. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES31-3/4
    • DEPTH INCHES98
    • HEIGHT FEET12
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFM1512
    • MODEL253905
    • TYPEType IA / Grade 1A
    • WEIGHT LBS62
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • HEIGHT TO TOP STEP/PLATFORM144"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Strong and reliable ladder

Your review: Solid ladder that can handle the abuse. We use these daily in harsh environments.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:44