Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 5' Fiberglass Step Ladder - 375 lb Cap. - FS1405HD
See all 15 items in product family

Louisville 5' Fiberglass Step Ladder - 375 lb Cap. - FS1405HD

Item #: WB253925

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $113.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS STEP LADDERS
Type 1AA - 375 lb. Capacity
These lightweight, heavy duty fiberglass step ladders are built for professional and industrial use. Louisville step ladders have full channel fiberglass rail, inside spreader braces and double-rivet steps. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES35
    • HEIGHT FEET5
    • CAPACITY LBS375
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFS1405HD
    • MODEL253925
    • TYPEType IAA / Grade 1AA
    • WEIGHT LBS18
    • HEIGHT TO TOP STEP/PLATFORM60"
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

5' Fiberglass Step Ladder

Your review: Excellent quality, prompt delivery, overall very satisfied with this product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21