Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 5' Fiberglass Step Ladder w/ Plastic Tool Tray 375 lb. Cap - 7305
See all 42 items in product family

Werner 5' Fiberglass Step Ladder w/ Plastic Tool Tray 375 lb. Cap - 7305

Item #: WB942820

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.75 Save up to 43%
Price: $132.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS STEP LADDER-TYPE1AA
Lightweight and durable, these heavy-duty Werner® ladders are built for professional use. Aluminum tool tray top for paint cans, brushes and tools. External pinch proof spreaders and slip-resistant traction tread steps.

Product Specifications

    • WIDTH INCHES23-1/4
    • DEPTH INCHES36
    • HEIGHT FEET5
    • HEIGHT TO TOP STEP4'
    • CAPACITY LBS375
    • COLOR FINISHYellow/Gray
    • ASSEMBLYAssembled
    • BRANDWerner
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER7305
    • QUANTITY STEPS5
    • WEIGHT LBS19.5
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM36"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

yes how much does this 8 ft ladder weigh

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:25