Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kant-Twist Model 405-4 No-Mar Clamp 2"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Kant-Twist Model 405-4 No-Mar Clamp 2"

Item #: WBB1347104

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.98 Save up to 18%
Price: $19.75
Product Information
Customer Review
Product Q&A
Kant-Twist Model 405-4 No-Mar Clamp 2"

Universal round jaw pads.

Features:
  • Round Flat Pads for Soft or Fine Finishes
  • All the famous Kant-Twist features plus large, flat round pads
  • Will not dig into soft wood, plastics, aluminum, etc.
  • Superior to "C" clamps
  • The Kant-Twist design brings the jaws together without the turning or twisting of screw-type clamps

Product Specifications

    • DESCRIPTIONKant-Twist Clamp
    • BRANDMade in USA
    • SIZE2"
    • TYPENo-Mar
    • LOAD CAPACITY LBS800
    • THROAT DEPTH OPENED1-1/8"
    • THROAT DEPTH CLOSED1-1/4"
    • OVERALL HEIGHT3-1/4"
    • OVERALL LENGTH3-1/2"
    • MODEL405-4
    • MAXIMUM OPENING SIZE1-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:68