Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kant-Twist Model 410 Standard T-Handle Clamp 3"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Kant-Twist Model 410 Standard T-Handle Clamp 3"

Item #: WBB1347092

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.28 Save up to 18%
Price: $20.00
Product Information
Customer Review
Product Q&A
Kant-Twist Model 410 Standard T-Handle Clamp 3"

Features:
  • Multi-purpose clamps combine the best features of ordinary "C" and parallel clamps
  • Free-floating jaws adjust to un-parallel surfaces
  • Will not "walk off-center" when pressure is applied against jaw, because there is no unsupported screw or loose pad
  • All clamps are of rugged construction
  • Provides new freedom of movement. Eliminates distorting and twisting action of conventional clamps. Plus, it provides three different gripping surfaces
  • Copper plated jaws and screws are ideal for welding
  • Kant-Twist clamps weigh approximately half as much as comparable "C" clamps
  • ALL CLAMPS CLOSE COMPLETELY

Product Specifications

    • DESCRIPTIONKant-Twist Clamp
    • BRANDMade in USA
    • SIZE3"
    • THROAT DEPTH CLOSED1-3/4"
    • LOAD CAPACITY LBS1500
    • MAXIMUM OPENING SIZE3"
    • THROAT DEPTH OPENED1-1/4"
    • OVERALL HEIGHT5"
    • OVERALL LENGTH5-1/4"
    • MODEL410
    • TYPEStandard T-Handle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:64