Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kant-Twist Model 435 Deep Throat Jaw Clamp 10" D

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Kant-Twist Model 435 Deep Throat Jaw Clamp 10" D

Item #: WBB1347099

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $161.49 Save up to 18%
Price: $132.95
Product Information
Product Q&A
Kant-Twist Model 435 Deep Throat Jaw Clamp 10" D

For a deeper grab on clamped objects.

Features:
  • Deep Throat Clamps allow for a deeper grab on the clamped object(s)
  • Multi-purpose clamps combine the best features of ordinary "C" and parallel clamps
  • Free-floating jaws adjust to un-parallel surfaces
  • Will not "walk off-center" when pressure is applied against jaw, because there is no unsupported screw or loose pad
  • All clamps are of rugged construction
  • Plates are made of high tensile steel
  • Provides new freedom of movement. Eliminates distorting and twisting action of conventional clamps. Plus, it provides three different gripping surfaces
  • Copper plated jaws and screws are ideal for welding
  • Kant-Twist clamps weigh approximately half as much as comparable "C" clamps
  • ALL CLAMPS CLOSE COMPLETELY

Product Specifications

    • DESCRIPTIONKant-Twist Clamp
    • BRANDMade in USA
    • MAXIMUM OPENING SIZE10"
    • LOAD CAPACITY LBS3500
    • TYPEDeep Throat Jaw
    • SIZE10" D
    • OVERALL LENGTH16"
    • MODEL435
    • THROAT DEPTH OPENED6"
    • THROAT DEPTH CLOSED7"
    • OVERALL HEIGHT15"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.