

 |
Browse Machines & Accessories (14,575 Items) |
|
 |
GH-2280ZX Lathe, 300S DRO, Taper Attachment |
| |
|
 |
|
 |
|
 |
|
|
|
GH-2280ZX Lathe, 300S DRO, Taper Attachment
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB230786
FREE Shipping within the contiguous US
|
|
|
| List Price $27,650.00 Save 9% |
|
Price: $25,099.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
GH-2280ZX Lathe, 300S DRO, Taper Attachment
- ISO 9001 certified manufacturer
- 3-1/8" bore spindle is supported by two tapered and one ball bearing
- Chrome molybdenum headstock gears are hardened, ground and shaved
- Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
- Carriage features one-shot lubrication and Turcite-B on bed sliding surfaces
- T-slotted compound slide featuring a four-way tool post
- One piece cast iron base absorbs vibration allowing heavier cuts
- High quality ANSI Class 50 wear resistant cast iron bed ways are hardened and ground
- Removable gap allows up to 23-5/8" diameter work on 14", 25-7/8" on 16", 27-1/2" on 18" and 29-1/2" on 22"
- Five position automatic carriage stop increases productivity
- Attractive chrome control levers, dials and knobs complete this impressive package
- Tolerance test certificate included
- 10" scroll 3-jaw chuck with top reversing jaws
- 12" independent 4-jaw chuck
- 12" face plate (16"models)
- 16" face plate (18" models)
- Four-way tool post
- Follow rest
- Large capacity steady rest
- Fully integrated coolant system
- Full length splash guard and coolant return
- Large easy to use foot brake
Accessories IncludedAcu-Rite 300S DROThe most complete digital readout system in the machine tool marketplace, the 300S has full part program capability, 99 tool offsets and multiple DRO displays along with standard input/output capability and edge finder probe support all on an easy to read color LCD display. ACU-RITE Precision Glass Scales withstand the elements of even the harshest machine shop environments. Built to resist changes in size, shape, or density due to temperature and humidity variations, this stability provides exceptional accuracy, resulting in tighter workplace tolerances.
Taper Attachment
- Specially designed for each model
- 10° inclusive cutting capacity
- Mounts to predrilled and tapped holes
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US |
| Product Specifications |
| CARRIAGE TRAVEL (IN.) |
75 |
| COMPOUND SLIDE TRAVEL (IN.) |
5-1/2 |
| CROSS SLIDE TRAVEL (IN.) |
10 |
| DISTANCE BETWEEN CENTERS (IN.) |
80 |
| FOLLOW REST CAPACITY (IN.) |
1/2 - 3-1/2 |
| LENGTH OF GAP (IN.) |
12-1/4 |
| MAX. TOOL SIZE (IN.) |
1 x 1 |
| MOTOR |
10 HP, 230/460V, 3 Ph, Prewired 230V |
| NUMBER OF INCH THREADS |
61 |
| NUMBER OF LONGITUDINAL AND CROSS FEEDS |
12 |
| NUMBER OF METRIC THREADS |
.05 - 20 |
| NUMBER OF SPINDLE SPEEDS |
12 |
| RANGE OF CROSS FEEDS (IN./REV.) |
.0006 - .0365 |
| RANGE OF INCH THREADS (TPI) |
1-5/8 - 72 |
| RANGE OF LONGITUDINAL FEEDS (IN./REV.) |
.0015 - .0913 |
| RANGE OF SPINDLE SPEEDS (RPM) |
25 - 1800 |
| SPINDLE BORE (IN.) |
3-1/8 |
| SPINDLE MOUNT |
D1-8 |
| SPINDLE TAPER (WITH SLEEVE) |
MT-7 (MT-5) |
| STEADY REST CAPACITY (IN.) |
3/8 - 7 |
| SWING OVER BED (IN.) |
22 |
| SWING OVER CROSS SLIDE (IN.) |
13 |
| SWING THROUGH GAP (IN.) |
29-1/2 |
| TAILSTOCK SPINDLE TRAVEL (IN.) |
5 |
| TAPER IN TAILSTOCK SPINDLE |
MT-5 |
| WIDTH OF BED (IN.) |
13-3/8 |
| BRAND |
JET |
| COLLET |
No |
| DRO |
ACU-RITE 300S |
| MANUFACTURERS PART NUMBER |
321612 |
| PREWIRED |
230V |
| TAPER |
Yes |
|
|
|
|
 |
|
|