Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinge Split Ring Bt Copper 1-1/2"
See all 37 items in product family

Hinge Split Ring Bt Copper 1-1/2"

Item #: WBB359894

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 59 ($73.75)

Price: $1.25
Product Information
Customer Review
Product Q&A
HINGE S/RING bt COP 1-1/2"

COPPER TUBING SPLIT RING EXTENSION HANGER, HINGE DESIGN - Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically. Copper epoxy coated (COPPER-GARD). COPPERGARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.

Product Specifications

    • PIPE OD1.625
    • MAX REC LOAD LBS.180
    • PIPE SIZE INCHES1-1/2
    • DIMENSION A3/8 - 16
    • SET SCREW10-24
    • DIMENSION B1-3/16
    • DIMENSION C3-1/16
    • DIMENSION D2-3/16
    • CONSTRUCTIONMalleable Iron - Copper Epoxy Coated
    • WEIGHT EACH LBS.0.172
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed