Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

2 Cell D Maglite® LED Flashlight Silver

Item #: WB499117SL

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® LED FLASHLIGHTS
2 Cell D-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life.

Product Specifications

  • DESCRIPTIONMaglite® LED Flashlight Silver
  • BRANDMaglite®
  • MANUFACTURER PART NUMBERST2D106
  • BATTERY TYPE REQUIREDD
  • # BATTERIES REQUIRED2
  • COLOR FINISHSilver
  • BULB TYPELED
  • LUMENS134
  • OVERALL LENGTH INCHES10
  • HEAD DIAMETER INCHES2-1/4
  • BARREL DIAMETER INCHES1-9/16
  • WEIGHT WITHOUT BATTERY14 oz
  • WEIGHT WITH BATTERY23 oz
  • RUNTIME FULL POWER9 Hours 15 Minutes
  • TYPELED Flashlight
  • WATTS3
  • GIFT ITEMYes
  • BATTERIES INCLUDEDNo
  • BEAM DISTANCE388m
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.