Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
Coast™ 19280 HP14 High Performance LED Flashlight in Box - Black
Remove

      Items
Coast™ 19280 HP14 High Performance LED Flashlight in Box - Black Coast™ 19280 HP14 High Performance LED Flashlight in Box - Black


Coast™ 19280 HP14 High Performance LED Flashlight in Box - Black
Coast™ 19280 HP14 High Performance LED Flashlight in Box - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB893784
List Price $85.49    Save 32%
Price: $57.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Coast™ 19280 HP14 High Performance LED Flashlight in Box - Black

The HP14 flashlight uses a slightly larger casing that allows for the use of the world's most common battery, the AA and has the brightness professionals and serious users are looking for. A quick cycle switch allows you to select between a high output setting of 339 lumens or a low output of 56 lumens allowing you to choose the right level for your application. Coast's Pure Beam Focusing Optic System with Fingertip Speed Focus Control provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights, and you can lock the beam focus in any position you want with our Beam Lock System. The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 175 meters (574 feet), while producing an outer ring of flood light which allows you to see a broader area to the sides. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the HP14 also features an unbreakable LED and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • Light output: High - 339 lumens; Low - 56 lumens
  • Runtime: High - 4 hours 45 minutes; Low - 20 hours
  • Beam distance: High - 175 meters (574 ft); Low - 36 meters (118 ft)
  • 4 x AA batteries (included)
  • Cyclone™ Heat Sink System
  • Aluminum casing; Anti-roll lanyard ring
  • High and low output modes
  • Impact and water resistant
  • 14.2 ounces (including batteries); 8.38 inch length
  • Diameter: Body - 1.37 inches; Bezel - 1.85 inches
Product Specifications
DESCRIPTION High Performance LED Flashlight
BRAND Coast™
MANUFACTURERS PART NUMBER 19280
BATTERY TYPE REQUIRED AA
# BATTERIES REQUIRED 4
COLOR FINISH Black
LUMENS 339
RUNTIME FULL POWER 4 Hours 45 Minutes
MODEL HP14
APPROVALS ANSI/FL1
INCLUDED Sheath
PACKAGING Box
BEAM DISTANCE 175m


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)