Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
Coast™ 19282 HP21 High Performance LED Flashlight in Box - Black
Remove

      Items
Coast™ 19282 HP21 High Performance LED Flashlight in Box - Black Coast™ 19282 HP21 High Performance LED Flashlight in Box - Black


Coast™ 19282 HP21 High Performance LED Flashlight in Box - Black
Coast™ 19282 HP21 High Performance LED Flashlight in Box - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB893729
List Price $423.99    Save 34%
Price: $281.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Coast™ 19282 HP21 High Performance LED Flashlight in Box - Black

The HP21 is the ultimate High Performance LED Flashlight from Coast. With major improvements over other high output handheld flashlights, the HP21 is the choice when only the best and brightest flashlight will do. A quick cycle switch allows you to select between a high output setting of 1317 lumens, a high powered strobe mode, or a low output of 207 lumens. Coast's Pure Beam Focusing Optic System with Speed Focus Control provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights. A rubber bezel ring is added to increase the ease of focusing the beam. The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 260 meters (852 feet), while producing an outer ring of flood light which allows you to see a broader area to the sides. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the HP21 also features unbreakable LED's and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • Light output: High - 1317 lumens; Low - 207 lumens
  • Runtime: High - 2 hours 15 minutes; Low - 40 hours 30 minutes
  • Beam distance: High - 260 meters (852 ft); Low - 103 meters (337 ft)
  • 4 X D batteries (included)
  • Pure Beam ™ Focusing Optic System; Speed Focus
  • Heavy duty aluminum casing; Front switch
  • High, strobe and low output modes
  • 2.8 lbs (including batteries)
  • 15.5 inch length
  • Diameter: Body - 1.54 inches; Bezel - 3.03 inches
Product Specifications
DESCRIPTION High Performance LED Flashlight
BRAND Coast™
MANUFACTURERS PART NUMBER 19282
BATTERY TYPE REQUIRED D
# BATTERIES REQUIRED 4
COLOR FINISH Black
LUMENS 1317
RUNTIME FULL POWER 2 Hours 15 Minutes
MODEL HP21
APPROVALS ANSI/FL1
PACKAGING Box
BEAM DISTANCE 260m


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)