Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(622 Items)
Sub Category
Flashlights-Handheld (318)
Remove
2 Cell AA Mini Maglite® Flashlight Blue
Remove

      Items
2 Cell AA Mini Maglite® Flashlight Blue 2 Cell AA Mini Maglite® Flashlight Blue


2 Cell AA Mini Maglite® Flashlight Blue
2 Cell AA Mini Maglite® Flashlight 2 Cell AA Mini Maglite® Flashlight MagLite Flashlight, AA Mini Maglite Flashlight Replacement Bulb in Tailcap of MagLite Flashlight, AA Mini Maglite Flashlight
see additional photos
2 Cell AA Mini Maglite® Flashlight Blue
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB499120BL
Price: $9.90

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

MAGLITE® FLASHLIGHTS
Mini-Maglite® 2 Cell AA Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Mini-Maglite® 2 Cell AA Flashlight features a candle mode that converts quickly to candle-style lighting. Limited Lifetime Warranty.

Product Specifications
DESCRIPTION Mini Maglite® Flashlight Blue
BRAND Maglite®
MANUFACTURERS PART NUMBER M2A116
BATTERY TYPE REQUIRED AA
# BATTERIES REQUIRED 2
COLOR FINISH Blue
BULB TYPE High Intensity Krypton
LUMENS 12
OVERALL LENGTH INCHES 5-3/4
HEAD DIAMETER INCHES 1
BARREL DIAMETER INCHES 23/32
WEIGHT WITHOUT BATTERY 2.1 oz
WEIGHT WITH BATTERY 3.8 oz
RUNTIME FULL POWER 5 Hours 15 Minutes
TYPE Incandescent Flashlight
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Duracell® Procell® PC1500 AA Battery

Duracell® Procell® PC1500 AA Battery

From $0.39
select
Qty: Add to Cart
Energizer Industrial AA Alkaline Batteries

Energizer Industrial AA Alkaline Batteries

From $0.34
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)