Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen GG-113-K1BK 1-LED Keychain Flashlight Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Power By GoGreen GG-113-K1BK 1-LED Keychain Flashlight Black - Pkg Qty 6

Item #: WBB1122471

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.54 each

Sold in packages of 6

Price: $ 9.24
Product Information
Product Q&A
Accessories
PerfPower 1-LED Keychain Flashlight - Black

1 LED keychain flashlight with brightest white led technology, powerful focused beam, convenient size, premium key ring, energy efficient, water resistant. Batteries Included.

Product Specifications

    • DESCRIPTION1-LED Keychain Flashlight
    • BRANDPerfPower
    • # BATTERIES REQUIRED1
    • COLOR FINISHBlack
    • LUMENS2
    • PACKAGE QUANTITY1
    • TYPELED
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBERGG-113-K1BK
    • BEAM DISTANCE10m
    • BATTERY TYPE REQUIRED2016