Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urrea Heavy Duty LED Flashlight, 7L2A, 11 Lumens, 4 LEDs

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Urrea Heavy Duty LED Flashlight, 7L2A, 11 Lumens, 4 LEDs

Item #: WBB992776

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.84 Save up to 33%
Price: $16.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Urrea Heavy Duty LED Flashlight, 7L2A, 11 Lumens, 4 LEDs

Low power consumption. Neoprene covered aluminum body. Extremely bright beam. Impact Resistant. Weather Proof.

Product Specifications

    • DESCRIPTIONHeavy Duty LED Flashlight
    • BRANDUrrea
    • BATTERY2x1.5V
    • # BATTERIES REQUIRED2
    • COLOR FINISHBlack
    • LUMENS11
    • MANUFACTURER PART NUMBER7L2A
    • # OF LED4
    • BATTERY TYPE REQUIREDAA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:64